Threaded Stud, Black Oxide, 4 PK
Mfr # STUDI7075900/925-004BX
Zoro # G3249023
product price:Â $35.55
/pk 4, $8.89/eaKey Features
Thread Coverage
Fully
Thread Size
3/4"-10
Overall Length
9 1/4 in
Material
Steel
Material Grade/Class
Grade B7
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STUDI7075900/925-004BX
Zoro #
G3249023
UPC #
715005401799
Country of Origin
Multiple
Dimensions
Thread Size
3/4"-10
Overall Length
9 1/4 in
Length
9 1/4 in
Description
Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 9 1/4 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts Yes, Color Black, Material Quality Standards ASTM A193, Maximum Temperature 1,000 Degrees F, Minimum Yield Strength 105,000 psi, Number of Nuts Included 8, Rockwell Hardness C35 Max, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.