3/4 in Drive, 2-9/16" SAE, Socket, 6 Points, Locknut 3/4 in, Steel

  • Mfr # 1904

  • Zoro # G3249057


product price:  $36.49
/ea

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
3 13/32 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1904
Zoro #
G3249057
UPC #
731413019043
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-9/16"
Overall Length
3 13/32 in
Socket Depth
Deep
Socket Sizes
2-9/16 in
Socket Size
2 9/16 in
Wall Thickness
1/8 in

Details

Item
Locknut Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Socket Type
Truck Wheel Bearing Locknut
Category Type
Hex Socket
Tether Capable
Tether Capable
Material
Alloy Steel
Drive Type
Hand
Features
Specially Designed and Makes Wheel Bearing Locknuts Easy to Remove or Install
Output Type
6 pt
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Socket Shape
6-Point
Insulated
No
Non-Magnetic
No
Bolt Clearance
3 13/32 in
Tether Ready
No
Non-Sparking
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

The OTC 1904 3/4" Drive, 2-9/16" 6 pt SAE Socket is a high-quality tool that will make your job easier. The hex socket fits most locknuts on heavy trucks and trailers. This high alloy steel socket has a hex size of 2 9/16 in. and is suitable for use with a 3/4 in. drive ratchet or breaker bar. With six points, the socket provides maximum contact with the nut to ensure ease of removal or installation. The OTC 1904 Hex Socket is the durable tool you need for working on heavy trucks and trailers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.