Standard Bungee Strap, S-Hook, 36inL, Yllow (Discontinued)
- Mfr # B36Y
- Zoro # G3249163
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B36Y
Zoro #
G3249163
UPC #
897523001795
Country of Origin
Unknown
Dimensions
Width
3/4"
Length
36"
Diameter
3/16"
Details
Body Material
Polyurethane
End Type
S-Hook
Color
Yellow
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Item
Standard Bungee Strap
Hardware Material
Steel
Material
Polyurethane
Description
Standard Bungee Strap, End Type S-Hook, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.