Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Clear

  • Mfr # SJ3560

  • Zoro # G3251175


product price:  $714.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Shear Strength
22 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ3560
Zoro #
G3251175
UPC #
00021200862823
Country of Origin
United States

Dimensions

Width
1 in
Length
150 ft
Mated Thickness
0.23 in
Overall Length
150 ft
Overall Width
1 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Clear
Operating Temperature - Minimum
-20 Degrees F
Hook-and-Loop Type
Self-Mating
Standards
ASTM D897-08, ISO 29862:2007
Count
1
Operating Temperature - Maximum
220 Degrees F
Profile
Standard
Product Type
Hook-and-Loop Fastener
Material
Polyolefin
Shape
Roll
For Location
Indoor/Outdoor
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Cycle Life
1,000
Resistance Properties
Corrosion Resistant, UV Resistant
Peel Strength
2.3 lbf/sq in
Bonding Type
Adhesive
Bonding Method
Pressure

Description

Hook-and-Loop Fastener, Self-Mating, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color Clear, Flame Retardant No, Backing Material Polypropylene, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.