9 1/2 in Journeyman(TM) Linemans Plier High Leverage, Steel

  • Mfr # J213-9NE

  • Zoro # G3251245


product price:  $45.15
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J213-9NE
Zoro #
G3251245
UPC #
092644721014
Country of Origin
United States

Dimensions

Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Overall Length
9 1/2 in
Cutter Length
3/4 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Carbon Steel
Tether Capable
Tether Capable
Nonsparking
No
Wire Crimper
No
High Leverage
Yes
Spring Return
No
Fish Tape Puller
No
Insulated
No
Item
Linemans Plier
Features
Color-Coded Handles, Cross-Hatched Knurled Jaws, Ergonomic Handle, Hot-Riveted Joint, Induction Hardened Cutting Knives, Precision-Hardened Plier Head
Tether Style
Tether Capable
Weight
1.1 lb
Finish
Black Oxide
Grip Style
Deluxe Cushion
Tether Ready
No
ESD-Safe
No
Handle Style
Ergonomic
Maximum Jaw Opening
1 1/2 in
Plier Material
Steel
Non-Sparking
No
Includes Voltage Detection Module
No
Plier Type
Lineman's Pliers
Series
Journeyman(TM)
Handle Color
Multicolored
Jaw Shape
Flat
Additional Tool Functions
Conduit Reaming Nose, Wire Cutter
Jaw Opening Type
Manual
Nose Shape
New England

Description

Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Conduit Reaming Nose, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Cutter Length 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.