Cut-Resistant Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , 9 1 PR

  • Mfr # SKFGFNLTC-9

  • Zoro # G3252229


product price:  $12.15
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SKFGFNLTC-9
Zoro #
G3252229
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
9
Glove Length
9.75 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Dexterity(R) SKFGFNLTC
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1610
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2016
Glove Lining Material
Unlined
Biodegradable
Non-Biodegradable
Glove Hand Style
Left and Right
Color Indicator
Orange
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Abrasion Cycles
5833
Glove Liner Material
Unlined
Brand and Series
Superior Glove Dexterity(R) SKFGFNLTC
Glove Styles
Knit
ANSI/ISEA Puncture Force
77
Cut-Resistance Coverage
Full
Silicone-Free
No
ANSI/ISEA Cut Load
1610
ANSI/ISEA Puncture Level
3
Anti-Static
No
Glove Coating Color
Black
Touchscreen Compatible
No
Palm Material
Foam Nitrile
Latex-Free
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Minimum Temperature
Not Rated
Knit Material Color
Yellow

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.