WESTWARD 3/8 in Drive Impact Socket, Standard Socket, Black Oxide, Steel

  • Mfr # 4NFP8

  • Zoro # G3252785


product price:  $2.89
/ea

Key Features

Drive Size
3/8 in
Size
9mm
Overall Length
1 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4NFP8
Zoro #
G3252785
UPC #
190735855980
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
9mm
Overall Length
1 in
Socket Depth
Standard
Socket Size
9 mm
Socket Length
1 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Impact Rated
Yes
Category Type
Impact Socket
Socket Type
Standard
Material
Hot Forged Alloy Steel
Standards
ASME B107.33M-2002 Socket Wrenches, Impact(Metric Series)
Measurement Type
Metric
Drive Type
Impact
Tether Ready
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Socket Shape
6-Point
Non-Magnetic
No
Locking
No
Insulated
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 9 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/8 in, Metric, Impact Rated Yes, Standards ASME B107.33M-2002 Socket Wrenches, Impact(Metric Series)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.