This item is Discontinued.

Norton Abrasives Fiber Disc, med, 7x7/8, 80G, PK25 66261141323

Fiber Disc, med, 7x7/8, 80G, PK25 (Discontinued)

  • Mfr # 66261141323
  • Zoro # G3253747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261141323
Zoro #
G3253747
UPC #
662611413237
Country of Origin
Unknown

Dimensions

Mounting Hole Size
7/8"
Disc Dia.
7"

Details

Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Y
Max. RPM
8600
Grit
80
Backing Material
Fiber
Color
Green
Vacuum Hole Design
Non-Vacuum
Item
Fiber Disc
Series
Red Heat
Grade
Medium

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 80, Series Red Heat, Color Green, Grade Medium, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.