This item is Discontinued.

Philips LED Floodlight, PAR30S, 3000K, Warm 410803

LED Floodlight, PAR30S, 3000K, Warm (Discontinued)

  • Mfr # 410803
  • Zoro # G3254027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410803
Zoro #
G3254027
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
3-5/8"
Max. Overall Bulb Length
3-5/8"
Overall Length
3.6 in
Bulb Dia.
3.6 in

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR30S
Voltage
120
Watts
11
Lumens
410
Bulb Designation
11PAR30S/END/F25 3000 120V 6/1
Energy Star Compliant
No
Bulb Beam Angle
25 Degrees
Indoor/Outdoor Usage
Indoor Only
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
45,000 hr.
Item
LED Floodlight
Wattage Equivalency
3800W HAL
Color Temperature
3000 K

Description

Endura LED Lamp, Non-Dimmable, Lamp Shape PAR30S, Base Type Medium Screw, 410 Lumens, Voltage 120, 11 Watts, Color Temp. 3000K, Average Life 45,000 hr., Color Warm, CRI 82, Overall Length 3.6 In., Lamp Designation 11PAR30S/END/F25 3000 120V 6/1, Bulb Dia. 3.6 In., Beam Angle 25 Degrees , Type Reflector, Energy Star Compliant No, Footnotes LED, Replaces 50W PAR30, Green Certification or Other Recognition RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.