Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73114
Zoro #
G3254736
UPC #
-
Country of Origin
Unknown
Dimensions
Expanded Width
1"
Height
10"
Width
15"
Details
Item
Multipurpose Envelope
Material
28 lb. Kraft
Opening
Top Opening
Color
Brown
Closure
Clasp/Gum
Class
#98
Description
Multipurpose Envelope, Material 28 lb. Kraft, Color Brown, Height 10 in, Expanded Width 1 in, Top Opening Opening, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.