Zoro Homepage
This item is Discontinued.
No Product Image Available

Interior Paint, Flat, 1 gal. (Discontinued)

  • Mfr # K21120120-16
  • Zoro # G3254867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K21120120-16
Zoro #
G3254867
UPC #
075577029006
Country of Origin
Unknown

Dimensions

Size
1 gal.

Details

Item
Interior Paint
Paint Color Family
Blacks
Finish
Flat
Coverage
350 to 400 sq. ft./gal.
VOC Content
57g/L
Dry Time
1 hr.
Dry Time Recoat
4 hr.
Application Method
Brush, Roll, Airless Spray

Description

Interior Paint, Paint Color Family Blacks, Color Black, Finish Flat, Size 1 gal., Coverage 350 to 400 sq. ft./gal., VOC Content 57g/L, Dry Time Recoat 4 hr., Dry Time 1 hr., Application Method Brush, Roll, Airless Spray. All paints are nonreturnable.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.