Leveling Rod, Aluminum, 16 Ft

  • Mfr # 06-816

  • Zoro # G3255034


product price:  $67.49
/ea

Key Features

Length
16 ft
Color
White
Construction
Aluminum
Type
Rectangular
Markings
Scale On Back Side For Quick Overall Height Measurements
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
06-816
Zoro #
G3255034
UPC #
644425061088
Country of Origin
India

Dimensions

Length
16 ft
Adjustable Height
Telescoping
Overall Height - Maximum
16 ft
Overall Width
3 in
Overall Height - Minimum
3 9/16 ft

Details

Item
Telescoping Leveling Rod
Color
White
Construction
Aluminum
Type
Rectangular
Markings
Scale On Back Side For Quick Overall Height Measurements
Characteristics
Wear-Resistant Polycarbonate Lock Buttons
Number of Sections
5
Graduations
Feet/10ths/100ths
Number of Segments
5
Compatible with Level Type
Optical and Transit Levels, Rotary Laser Levels
Compatible with Manufacturer Model Number
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Graduation Marks
1/100 in, 1 ft
Material
Aluminum
Compatible Manufacturer Part Number
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Compatible Manufacturer Model Number
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
For Use With Mfr. Model Number
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Compatible with Manufacturer Model No.
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Compatible with Mfr. Model No.
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
For Use with Mfr Model Number
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Compatible Pump Manufacturer Part Number
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Compatible Mfr. Model Number
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK

Description

Telescoping Leveling Rod, Adjustable Height Telescoping, Overall Height - Maximum 16 ft, Overall Height - Minimum 3 9/16 ft, Graduation Marks 1/100 in, 1 ft, Head Style Not Applicable, Material Aluminum, Mounting Thread Size Not Applicable, Number of Segments 5, Color White, Compatible with Grainger Part Number 31NE35, 348GP3, 348GP4, 348GP5, 348GP6, 45JL22, 45JL23, 494R20, 61KL78, 61KL79, Compatible with Level Type Optical and Transit Levels, Rotary Laser Levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.