9414K Knit Gloves, 500 Degrees F Max Temp., Knit Cuff Gray, S ( 7 ), 12 PK

  • Mfr # 9414KM

  • Zoro # G3255239


product price:  $10.99
/pk 12, $0.92/ea

Key Features

Size
S ( 7 )
Cuff Style
Knit
Material
Terrycloth
Max. Temp.
500 Degrees F
Standards
ANSI/ISEA 105
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9414KM
Zoro #
G3255239
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S ( 7 )
Glove Size
S
Glove Length
9.75 in
Thickness
7 ga
Glove Length Style
Standard
Size- Numeric
7
Size (Numeric)
7

Details

Item
Knit Gloves
Cuff Style
Knit
Material
Terrycloth
Max. Temp.
500 Degrees F
Standards
ANSI/ISEA 105
ANSI/ISEA Heat Level
4
Series
9414K
Color
Gray
Thumb Style
Straight
Glove Coating Material
Uncoated
Fabric Weight
16 oz
Reversible
No
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Level
A2
Includes Pinch Point Protection
No
Reflective Backing
No
Finger Coverage
Full Finger
Low-Profile Impact Protection
No
Glove Material Color
Gray
Hand Protection Style
Glove
Glove Coating Color
Gray
Latex-Free
No
EN 388 Impact Rated
Yes
Includes Red Palm
No
Water Resistant
No
Rope Channel Reinforcement
No
Silicone-Free
No
ANSI/ISEA Impact Level
Not Available
Includes Finger Fourchettes
No
Glove Construction
Seamless Knit
Includes Double Palm
No
Includes Padded Palm
No
Touchscreen Compatible
No
Insulated
No
Glove Hand Style
Left and Right
Includes ID Panel
No
Thumb Sweat Wipe
No
Brand and Series
MCR Safety 9414K
Waterproof
No
Lint-Free
No
Includes Pull Strap
No
Glove Materials
Cotton/Polyester Terry Cloth
Anti-Static
No
ANSI/ISEA Heat Level (Max. Temp.)
4 (500 Degrees F)
High-Visibility
No
Hand Style
Left and Right
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Maximum Temperature
500 Degrees F
Minimum Temperature
Not Rated
Knit Material
Cotton
Coating Type
Uncoated
Min. Temp.
Not Rated
Oil-Resistant
No

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products