Shop MCR SAFETY
See all product information
Create Account
Arm Protection Gloves, XX-Large, ANSI Heat Level: 2, White, Slip-On/Open Cuff
- Mfr # 3313XXL
- Zoro # G416312459
product price:Â
$
5.69
/ea
Sold in multiples of 120 for
$682.80
Key Features
Cuff Style
Slip-On/Open
Color
White
ANSI/ISEA Heat Level
2
Thumb Style
Standard Finger/Keystone Thumb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3313XXL
- Zoro #
- G416312459
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm Protection Gloves
- Cuff Style
- Slip-On/Open
- Color
- White
- ANSI/ISEA Heat Level
- 2
- Thumb Style
- Standard Finger/Keystone Thumb
Dimensions
- Size
- XX-Large
Description
MCR Safety gloves, arm protection, XX-Large size, grain leather palm, white, standard finger/keystone thumb style, slip-on/open cuff, ANSI heat level: 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.