This item is Discontinued.

No Product Image Available

Dyneema Grey Pu Ctd Sz 5, PR (Discontinued)

  • Mfr # S13SXGPU-5
  • Zoro # G3256666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S13SXGPU-5
Zoro #
G3256666
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5
Glove Size
5

Details

Item
Superior Touch Gray Dyneema Glove Gray Polyurethane Palm Coated Size 5 Silicone / Dmf Free Sold/Pair
Suggested Use Environment
Dry

Description

PTFE Gray Pu Ctd Sz 5,PR, Glove Size 5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.