This item is Discontinued.

Fluke Digital Clamp On Ammeter, LCD, 400 A, 1.0" (25mm) Jaw Capacity, Cat III 600V Safety Rating Fluke-322

Digital Clamp On Ammeter, LCD, 400 A, 1.0" (25mm) Jaw Capacity, Cat III 600V Safety Rating (Discontinued)

  • Mfr # Fluke-322
  • Zoro # G3257091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Fluke-322
Zoro #
G3257091
UPC #
095969130424
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
2 yr.

Details

Item
Digital Clamp On Ammeter
Max. AC Amps
400
Max. DC Volts
600
Max. Ohms
400
Jaw Capacity
1.0" (25mm)
Safety Rating
Cat III 600V
Display
LCD
Max. DC Amps
400
Max. AC Volts
600
Calibration Frequency
50 to 400 Hz
Standards
EN61010-1, UL, CSA and TUV
Audible Continuity
Yes
Counts
6000
Data Hold
Yes
Includes
Instruction Card, Safety Information Sheet, Soft Carrying Case, Test Leads
AC Current Accuracy
+/-1.8% + 5 Digits
Battery Type
AAA
Special Features
Continuity for Quick Checking of Shorts, Automatic Low Battery Indicator
AC Response
Average
Auto Power Off
Yes
Operating Temp.
14 Degrees to 122 Degrees F
Auto Ranging
Yes

Description

Digital Clamp On Ammeter, Audible Continuity Yes, Safety Rating CAT III 600V, Special Features Continuity for Quick Checking of Shorts, Automatic Low Battery Indicator, Data Hold Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.