Welding Gloves, Cowhide, L, 1 PR

  • Mfr # 1150

  • Zoro # G3258249


product price:  $17.15
/pr
Sold in multiples of 12 for $205.80

Key Features

Glove Size
L
Application
Stick
Cuff Style
Straight
Glove Back Material
Cowhide
Glove Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1150
Zoro #
G3258249
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Welding Gloves
Application
Stick
Cuff Style
Straight
Glove Back Material
Cowhide
Glove Leather Grade
Premium
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Foam

Description

Imp Brwn Wldrs-Cd,Lo, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.