Welding Gloves, Cowhide, L, 1 PR
Mfr # 1080B
Zoro # G3258748
product price:Â $19.65
/pr
Sold in multiples of 12 for $235.80
Key Features
Glove Size
L
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1080B
Zoro #
G3258748
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Welding Gloves
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Description
Imp Blue Wldrs-Bulk, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.