1328 Welding Gloves, Straight Cuff, Straight Thumb, Premium Goatskin, XL, 1 PR

  • Mfr # 1328XL

  • Zoro # G3258958


product price:  $14.69
/pr
Sold in multiples of 12 for $176.28

Key Features

Cuff Material
Goatskin
Application
TIG
Cuff Style
Straight
Glove Back Material
Goatskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1328XL
Zoro #
G3258958
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Goatskin
Application
TIG
Cuff Style
Straight
Glove Back Material
Goatskin
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Straight
Series
1328
Glove Liner Material
Unlined
Color
White
Welding Glove Application
TIG
Glove Cut
Gunn - Full Back
Stitching Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Includes ID Panel
No
Touchscreen Compatible
No
Leather Grade
Premium
Includes Pinch Point Protection
No
Glove Back Color
White
Waterproof
No
Glove Hand Style
Left and Right
Thumb Sweat Wipe
No
Leather Color
White
Palm Style
Unlined
Rope Channel Reinforcement
No
Includes Glide Patch
No
Insulated
No
Reflective Backing
No
Leather Palm Process
Grain
Glove Construction
Cut and Sewn
Water Resistant
No
Includes Padded Palm
No
Includes Double Palm
No
Max. Temp.
200 Degrees F
Oil Resistant
No
Leather Glove Liner Type
Unlined
Glove Materials
Goatskin
Cuff Color
Tan
Includes Pull Strap
No
Brand and Series
Tillman 1328
Includes Red Palm
No
High-Visibility
No

Description

Xl Goatskn Tig,4Incuff-Cd, Welding Glove Application TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color White, Cuff Material Goatskin, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.