Black Nylon 6/6 Sheet Stock 48" L x 24" W x 1.000" Thick

  • Mfr # PS-NYLB-4

  • Zoro # G3259426


product price:  $644.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1.000"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-4
Zoro #
G3259426
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1.000"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
48"
Thickness
1.000"
Width
24"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Black
Thickness Tolerance
+/-10%
Plastic Properties
UV Tolerant, Wear Material
Tensile Strength
12,500 psi
Plastic Grouping
Sheet Stock
Material Color Family
Black
Operating Temp. Range
-40 Degrees to 210 Degrees F
Material Type
Standard Grade
Material
Nylon 6/6
Temperature Range
-40 Degrees to 220 Degrees F
Friction Coefficient
0.2
Maximum Temperature
220 Degrees F
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Water Absorption
0.3 %
UV Resistant
No
Minimum Temperature
-40 Degrees F
Water Absorption Rating
Poor
Shape
Rectangle
Plastic Clarity
Opaque
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Fair
Grade
MDS-Filled
Impact Strength
0.5 ft-lb/in
Machinability
100 %
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M85
Backing Type
No Backing
Standards
Not Rated
Plastic Density
0.041 lb/cu in
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Shore Hardness
90 Shore D
Filler Material
MDS
Dielectric Strength
25 kV/mm
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Weight
47.23 lb
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,200 MPa
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Elongation
5 %
FDA Compliance
Not FDA Compliant
Rockwell Hardness
85 HRM

Description

Nylon Sheet, Nylon 6/6, Grade MDS-Filled, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 220 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.