Nut Driver Set, Stubby Nut Drivers with 1-1/2-Inch Shaft, 2-Piece

  • Mfr # 610

  • Zoro # G3261002


product price:  $19.79
/ea

Key Features

Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
610
Zoro #
G3261002
UPC #
092644650147
Country of Origin
United States

Dimensions

Nut Driver Overall Length
3-1/2 in
Nut Driver Shank Length
1-1/2 in
Nut Driver Hex Size
1/4 in, 5/16 in
Shank Length
1 1/2 in
Overall Length
3 1/2 in
Tip Size
1/4 in, 5/16 in
Hex Size
1/4 in, 5/16 in
Container Height
8 in
Range of Lengths
3 1/2 in
Shank Diameter
31/100 in
Size Color Code
Red, Yellow
Container Width
1 1/4 in
For Fastener Size
1/4 in, 5/16 in
Container Length
4 in

Details

Item
Nut Driver Set
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Hollow Round
Includes
(2) Hex Nut Drivers: 1/4", 5/16"
Nut Driver Handle Color
Yellow with Black Grip
Magnetic/Nonmagnetic
Nonmagnetic
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Standards
ANSI, ASME
Nut Holding
No
Nut Driver Shank Material
Steel
ESD Safe
No
Insulated
No
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Nut Driver Handle Material
Multi-Component
Bit Style
Nut Driver
Handle Type
Ergonomic
Shank Shape
Round
Handle Material
Multicomponent
Tether Style
Tether Capable
Shank Material
Alloy Steel
Bolt Clearance
3/16 in, 7/32 in
Non-Magnetic
Yes
Corrosion Resistant
Yes
Ratcheting
No
Handle Color
Black, Yellow
Container Type
Clamshell
Non-Sparking
No
Replaceable Shank
No
Magnetized Tip
No
Fastener Holding
No
Grip Style
Cushion
Handle Shape
Straight
Tether Ready
No
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Nut Driver Set, Tip Size 1/4 in, 5/16 in, Bolt Clearance 3/16 in, 7/32 in, Shank Length 1 1/2 in, Cushion, SAE, Hollow Shank, Fastener Holding No, For Fastener Size 1/4 in, 5/16 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.