White UHMW-PE Rod Stock 1 ft. L, 6" Dia.

  • Mfr # 1UXC2

  • Zoro # G3262716


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Standards
3-A Dairy, FDA, USDA
Min. Temp. (F)
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1UXC2
Zoro #
G3262716
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
6"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.600/-0.000 in
Plastic Diameter Tolerance
+0.600/-0.000 in
Plastic Diameter
6 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
6 in dia x 1 ft L
Plastic Length
12 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Standards
3-A Dairy, FDA, USDA
Min. Temp. (F)
-22 Degrees F
Type
Virgin Food Contact Grade
Max. Temp. (F)
180 Degrees F
Maximum Temperature
180 Degrees F
Grade
Standard
Tensile Strength Rating
Good
Shape
Rod
Impact Strength
No Break
Plastic Hardness
66D
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
UV Resistant
No
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Friction Coefficient
0.12
Impact Strength Rating
Excellent
Tensile Strength
5,800 psi
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Minimum Temperature
-22 Degrees F
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
66 Shore D
Weight
11.5 lb
Fabrication
Extruded

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Diameter 6 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.