Dial Indicator, 0 to 0.250 In, 0-50-0

  • Mfr # 81-141J

  • Zoro # G3263084


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 0.25 in
Features
Balanced Dial Up to 0.250, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Chrome
Accuracy
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81-141J
Zoro #
G3263084
UPC #
049659534009
Country of Origin
United States

Dimensions

Dial Size
1.69 in
Contact Point Dia.
0.25 in
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Stem Diameter
0.375 in
Contact Point Diameter
0.25 in

Details

Graduations
0.001 in
Range
0 in to 0.25 in
Features
Balanced Dial Up to 0.250, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Chrome
Accuracy
0.001 in
Includes
Case
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-50-0
AGD No.
AGD 1
Standards
AGD
Bezel Lock
Yes
Back Type
Lug
Long Form Calibration Certificate
No
Item
Dial Indicator - Lug Back
Dial Color
White
Range per Revolution
0.1 in
Non-Magnetic
No
Minimum Measurement - Inch
0 in
AGD Number
AGD 1
Shock Resistant
Yes
Maximum Measurement - Inch
0.25 in
Included Certification
Not Included
Number of Indicators
1
Includes Case
No
Contact Point Shape
Radius
Operation Type
Plunger
Product Type
Dial Indicator - Lug Back
Inches Measured - Maximum
0.25 in
Inches Measured - Minimum
0 in

Description

The Starrett 81-141J Dial Indicator is designed to provide accurate measurements in a variety of applications. It can be used for measuring height, width and depth. The dial indicator has a range of 0 in to 0.250 in.. This plunger type dial indicator has an accuracy of +/-0.001 in.. With graduations of 0.001 in., the white dial indicator has a reading that ranges from 0 to 50 on the dial scale with zero at the top and fifty at the bottom. The lug back design allows for easy mounting and removal from the testing surface without damaging it or the test equipment. When you need to get precise measurements, this Starrett 81-141J Dial Indicator will do just that.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.