Electric Chain Hoist, 350 lb, 6 ft, Hook Mounted - No Trolley, 120V AC, White

  • Mfr # ED350DA-6

  • Zoro # G3263276


product price:  $4,533.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
6 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED350DA-6
Zoro #
G3263276
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
14 5/16 in
Housing Length
16 29/32 in
Manufacturers Warranty Length
1 yr
Housing Width
8 19/32 in
Maximum Lifting Length
6 ft
Minimum Retracted Length
37 13/16 in
Body Width
8 19/32 in
Body Depth
14 5/16 in
Body Length
16 29/32 in
Controller Cord Length
6 ft
Lifting Hook Opening Width
1 in
Mfr. Warranty Length
1 yr

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
6 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
66/13 fpm
Load Capacity
350 lb
Min. Between Hooks
37 13/16 in
Motor HP
0.8 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Classification
H3
Lubrication
Oil Bath
Clutch
Friction
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Finish
Electrostatic Enamel
Reeving
1
Thermal Protection
Not Available and Not Included
Control Cord
6 ft
Control
110V Push Button Control Pendant
Number of Speeds
2
Brake
DC Current
Hz
60
Amps @ Low Volts
10 A
Features
Easy-Touch High/Low Speed Selection, Ergonomic In-Line Handgrip Control, High Speed Motor, Quick-Switch Removable Bottom Hook, Standard Double-Braking System
Material
Die Cast Aluminum
Body Material
Aluminum
Programmable
Programmable by External Controls
Hoist IP Rating
IP54
Number of Load Chains
1
Brake Type
Weston Style Load Brake
Starts and Stops per Hour
180
Current at Min. Voltage
10 A
Includes Clutch
Clutch Included
Number of Reeves
1
Clutch Type
Friction Clutch
Headroom
37 13/16 in
Controls
Manipulator
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
3/4 hp
Pendant IP Rating
IP65
Body Finish
Enamel
Maximum Lift Speed
66 fpm
Maximum Lifting Capacity
350 lb
Chain Finish
Nickel Plated
Overload Protection Included
No
Current at Max. Voltage
10 A
Lifting Hook Material
Carbon Steel
Minimum Lift Speed
13 fpm
Included Components
Chain Container, Pendant, Safety Latch Hook
Duty Classification
H2
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 350 lb, Number of Speeds 2, Programmable Programmable by External Controls, Minimum Lift Speed 13 fpm, Maximum Lift Speed 66 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 6 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 37 13/16 in, For Minimum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.