This item is Discontinued.

Miljoco Compound Gauge, -30 to 0 to 300 In. Hg/psi, 1/4" MNPT, Aluminum, Black P6009LX008

Compound Gauge, -30 to 0 to 300 In. Hg/psi, 1/4" MNPT, Aluminum, Black (Discontinued)

  • Mfr # P6009LX008
  • Zoro # G3263601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6009LX008
Zoro #
G3263601
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
6"

Details

Connection Location
Lower
Item
Compound Gauge
Gauge Application
Process
Range
30" Hg Vac to 300 psi
Accuracy
+/-0.5%
Gauge Primary Range Values
-30 to 0 to 300
Gauge Primary Range Units
In. Hg/psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Basic Gauge Socket Material
Brass
Gauge Primary Range Smallest Graduation
5/2
Pressure and Vacuum Gauge Type
Compound Gauge
Gauge Socket Material
Brass
Basic Gauge Sensor Material
Bronze
Operating Temp. Range
-40 Degrees to 200 Degrees F
Calibration Certificate Included
No
Gauge Lens Material
Glass
Gauge Case Color
Black
Basic Gauge Lens Material
Glass
Gauge Sensor Material
Bronze
Gauge Mounting Method
Surface
Basic Gauge Wetted Parts
Brass / Bronze
Liquid Filled
No
Series
P4509LX
Gauge Accuracy
+/-0.50%
Gauge Connection Location
Bottom
Gauge Case Material
Cast Aluminum
Smallest Graduation
5" Hg, 2 psi
Gauge Panel Mountable
Yes
Socket Material
Brass
Lens Material
Glass

Description

Compound Gauge, Process, 6 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, -30 to 0 to 300, In. Hg/psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 5/2, Gauge Case Material Cast Aluminum, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.