This item is Discontinued.

Cherry Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 10A @ 240V AC Contact Rating D44L-R1ML

Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 10A @ 240V AC Contact Rating (Discontinued)

  • Mfr # D44L-R1ML
  • Zoro # G3264161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D44L-R1ML
Zoro #
G3264161
UPC #
-
Country of Origin
China

Dimensions

Lever Actuator Length - Snap Action Switch
2.93 in
Height - Snap Action Switch
0.62 in
Width - Snap Action Switch
2.93 in
Depth - Snap Action Switch
0.41 in
Actuator Length
2.93"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.625"
Length
2.934"
Mounting Dimension
0.87" Centers
Depth
0.41"

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
10A @ 240V
Contact Form- Switches
SPDT
Current Rating
10A
Type of Actuator
Hinge Lever
Operating Force
0.36 oz
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Watertight - Snap Action Switch
No
Over Travel
0.312 in
Terminal Type
3/16" Quick Connect
Voltage Rating
125/250VAC
Release Force
0.07 oz
Series
D4
Standards
International Agency Approval
Max. Pretravel
0.500 in
Contact Form
SPDT
Housing Material
Thermoplastic Case and Cover
AC Contact Rating
10 A @ 240 V
Overtravel
0.312 in
Actuator Style
Hinge Lever
Pretravel
0.5 in
Electrical Connection
3/16 in Quick Connect

Description

Miniature Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.93 in, Height - Snap Action Switch 0.62 in, Width - Snap Action Switch 2.93 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.