Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3106000
Zoro #
G3264965
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Height
5 in
Length
1 in
Details
Watts
20
Phase
Single
Item
Panel Enclosure Heater
Thermostat
None
Includes
35mm DIN Rail Clip
Standards
CE, CSA, cUL, UL
Wattage
20 W
Includes Thermostat
Thermostat Not Included
Description
Enclosure Heater, Panel Type, 20 Watts, Volts/Phase 110-240/ 1 (AC/DC), Height 5 In, Width 2 In, Overall Length 1 In, Provides Freeze and Condensation Protection in Cabinets, Control Panels and Other Enclosures, UL, cUL, CSA, CE, Includes 35mm Din Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.