Piano Hinge, Aluminum, Half Surface Mounting, 2 in Leaf W x 11/16 in Leaf H, Dark Bronze Anodized

  • Mfr # DHS95HD1

  • Zoro # G3265534


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
11/16 in
Door Leaf Thickness
0.187 in
Door Leaf Width
1 7/8 in
Finish
Dark Bronze Anodized
Holes per Leaf
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHS95HD1
Zoro #
G3265534
UPC #
086787024316
Country of Origin
United States

Dimensions

Door Leaf Height
11/16 in
Door Leaf Thickness
0.187 in
Door Leaf Width
1 7/8 in
Required Door Thickness
1-3/4 in
Length
7 ft 11 in
Frame Leaf Height
11/16 in
Frame Leaf Width
2 in
Frame Leaf Thickness
0.187 in
Overall Width
4 1/2 in
Width
2-1/4"
Height
11/16"
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Finish
Dark Bronze Anodized
Holes per Leaf
16
Load Capacity
320 lb
Material
Aluminum
Mounting
Half Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Heavy Duty, Grade1 Capacity; Half Surface Units are Designed Mainly for Retrofit Work and are Applied to the Exposed Surface of the Door and the Frame Rabbet
UL Fire Rating
UL10C
Hardware
Not included
Item
Piano Hinge
Ligature Resistant
No
Holes
With
Standards
BHMA, cULus Listed
Color
Dark Bronze
Hand Orientation
Non-Handed
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
16
Fire Rating
3 hr
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 320 lb Load Capacity, Non Handed Orientation, 11/16 in Door Leaf Height, 11/16 in Frame Leaf Height, 1 7/8 in Door Leaf Width, 2 in Frame Leaf Width, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 7 ft 11 in, Not Included Hardware, 16 Holes per Leaf, Half Surface Mounting, BHMA, cULus Listed Standards, 4 1/2 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.