Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monroe Pmp Pull Handle, Threaded Holes, 2 In. H PH-0169

Pull Handle, Threaded Holes, 2 In. H (Discontinued)

  • Mfr # PH-0169
  • Zoro # G3266855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0169
Zoro #
G3266855
UPC #
-
Country of Origin
United States

Dimensions

Grip Height
1/2 in
Screw Size
8-32
Grip Dia.
25/64 in
Thread Depth
7/16 in

Details

Finish
matte
Color
Silver
Material
Aluminum
Mounting Type
Threaded Holes
Projection
1-1/2"
Item
Pull Handle
Mounting Hole Center to Center
2 in
Load Rated (Y/N)
N
Hardware
Included

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 2 in, Projection 1 1/2 in, Grip Dia. 25/64 in, Screw Size 8-32, Thread Depth 7/16 in, Color Silver, Grip Height 1/2 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.