Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Flat Panel, Wall Mount ST640S

Flat Panel, Wall Mount (Discontinued)

  • Mfr # ST640S
  • Zoro # G3267957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST640S
Zoro #
G3267957
UPC #
735029240938
Country of Origin
United States

Details

Item
TV Wall Mount
Type
Tilt
Color
Silver
Max. Extension
+15/-5"
For Use With
22 to 40 in Screens
Load Capacity (Lb.)
150
Mounting
Wall Mount
Includes
Wood Stud Mounting Hardware And All Screen Mounting Hardware
Standards
UL Certified

Description

TV Wall Mount, Color Silver, Includes Wood Stud Mounting Hardware And All Screen Mounting Hardware, Standards UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.