Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Fast Dry, Rigid Cure Gasket Sealant, 11 oz Tube, Brown, Temp Range -65 to 400 Degrees F 80003

Fast Dry, Rigid Cure Gasket Sealant, 11 oz Tube, Brown, Temp Range -65 to 400 Degrees F (Discontinued)

  • Mfr # 80003
  • Zoro # G3268185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80003
Zoro #
G3268185
UPC #
686226800039
Country of Origin
Unknown

Dimensions

Size
11 oz Tube

Details

Application
Improves Seal on Gaskets
Color
Brown
Substrates
Aluminum, Brass, Iron, Steel, Cork, Glass, Rubber, Felt, Plastic
Temp. Range
-65 to 400 Degrees F
Item
Gasket Sealant
Type
Fast Dry, Rigid Cure
Full Cure
24 hr
Begins to Harden
2 min
Viscosity
paste
Characteristics
Seals Rigid Flanges, Fittings, Connections And Assemblies Against Leakage
Specific Gravity
0.85
Standards
Meets Mil-S-45180D, Type I.

Description

Gasket Sealant, Color Brown, Standards Meets Mil-S-45180D, Type I.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.