Rivet Tool, Manual
Mfr # M60272
Zoro # G3268483
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Includes
1/8, 5/32, 3/16, 1/4 in, 6.0mm Nosepieces; Nosepiece Wrench
Rivet Tool Type
Rivet Tool
Application
Sets Rivets: 3/32, 1/8, 5/32, and 3/16"
For Rivet Dia.
3/32 in, 1/8 in, 5/32 in, 3/16 in
Grips
Cushion Molded Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M60272
Zoro #
G3268483
UPC #
051593390054
Country of Origin
Taiwan, Province of China
Dimensions
For Rivet Dia.
3/32 in, 1/8 in, 5/32 in, 3/16 in
For Rivet Diameter
3/32 in, 1/8 in, 5/32 in, 3/16 in
Overall Length
12 in
Details
Item
Rivet Tool
Includes
1/8, 5/32, 3/16, 1/4 in, 6.0mm Nosepieces; Nosepiece Wrench
Rivet Tool Type
Rivet Tool
Application
Sets Rivets: 3/32, 1/8, 5/32, and 3/16"
Grips
Cushion Molded Vinyl
For Rivet Type
Blind
Construction
Die-Cast Aluminum Alloy Body, Drop-Forged Carbon Steel Handle
Type
Swivel Head Manual
Body Material
Aluminum Alloy Body, Steel Handle
Grip Material
Vinyl
Nosepiece Style
Replaceable
Head Type
Angled
Nosepieces Included
3/32 in, 1/8 in, 5/32 in, 3/16 in
Grip Style
Standard Cushion
Includes Nosepiece
Yes
For Rivet Material
Aluminum, Copper, Stainless Steel, Steel
Description
Rivet Tool, For Rivet Diameter 3/32 in, 1/8 in, 5/32 in, 3/16 in, For Rivet Material Aluminum, Copper, Stainless Steel, Steel, For Rivet Type Blind, Head Type Angled, Rivet Tool Type Rivet Tool, Includes Nosepiece Yes, Nosepieces Included 3/32 in, 1/8 in, 5/32 in, 3/16 in, Overall Length 12 in, Body Material Aluminum Alloy Body, Steel Handle, Grip Material Vinyl, Grip Style Standard Cushion, Includes 1/8, 5/32, 3/16, 1/4 in, 6.0mm Nosepieces; Nosepiece Wrench, Nosepiece Style Replaceable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.