Lab Safety Supply
Reagent Bottle, Amber, Narrow, 500 mL, PK6
Mfr # 5YHG6
Zoro # G3269262
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 170mm
- Autoclavable Yes
- Standards GB/T 11414-2007
- Closure Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack 24J882
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 6FAN7
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack 24J884
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J908
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 6FAL6
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 6FAJ6
- LAB SAFETY SUPPLY Dropper Bottle, 1 oz., Clear, Round, PK12 28CP27
- LAB SAFETY SUPPLY Safety Coated Bottle, 168mm H, 16 oz., PK12 52KA62
- LAB SAFETY SUPPLY Bottle, Round, 1000mL, PK6 44YW67
- GLOBE SCIENTIFIC Flange Cap, White, Polyethylene, PK1000 118127W
- TRICORBRAUN 16 oz Glass Round Paragon Jar 63-2030 Lug Neck Finish, Clear 012794
- Lab Safety Supply Labware