
Liquid Filled Pressure Gauge, 2.5 in Dial, SAE#4 Lower Location
Mfr # G2516SL
Zoro # G3269476
product price:Â $143.00
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1.5%
Process Connection Location
Lower
Process Connection Size
SAE#4
Dial Size (In.)
2.5 in
Series
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G2516SL
Zoro #
G3269476
UPC #
-
Country of Origin
United States
Dimensions
Process Connection Size
SAE#4
Dial Size (In.)
2.5 in
Length
3.66"
Case Diameter
2-1/2 in
Details
Item
Liquid Filled Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Lower
Series
G
Liquid-Filled Case
Yes
Panel-Mountable
No
Gauge Filled With
Glycerin
Includes
Safety Blowout Disc and Pressure Equalizing Membrane
Pressure Range
0 to 3000 psi
Graduations
50 bar; 500 psi
Smallest Graduation
5 bar; 50 psi
Gauge Mounting Method
Lower Mount
Maximum Pressure
3000
Pressure Range Type
Pressure Gauge
Description
Liquid Filled Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.