Door and Butt Hinge, Steel, Full Mortise Mounting, 1 in Leaf W x 2 1/2 in Leaf H, Steel

  • Mfr # 4PA66

  • Zoro # G3269822


product price:  $4.15
/ea

Key Features

Corners
Square
Door Leaf Height
2 1/2 in
Door Leaf Thickness
0.11 in
Door Leaf Width
2 1/2 in
Finish
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PA66
Zoro #
G3269822
UPC #
190735044841
Country of Origin
China

Dimensions

Door Leaf Height
2 1/2 in
Door Leaf Thickness
0.11 in
Door Leaf Width
2 1/2 in
Pin Dia.
9/16 in
Frame Leaf Height
2 1/2 in
Frame Leaf Width
1 in
Frame Leaf Thickness
0.11 in
Overall Width
2 1/2 in
Pin Diameter
9/16 in
Door Thickness - Minimum
1 in

Details

Corners
Square
Finish
Steel
Holes per Leaf
0
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Reversible Hinges
Hardware
Included
Ligature Resistant
No
Pin Type
Non-Removable
Pin Material
Steel
Item
Door and Butt Hinge
Bearing Type
Plain
Holes
Without
Hand Orientation
Non-Handed
Range of Motion - Maximum
270 Degrees
Removable Pin
No
Number of Holes per Leaf
0
Includes Hardware
Hardware Included
Resistance Properties
Impact-Resistant
ANSI/BHMA Finish
Bright Stainless Steel
Mounting Style
Full Mortise
Corner Type
Square

Description

Butt Hinge, Steel, Steel Finish, Not Applicable Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 2 1/2 in Door Leaf Height, 2 1/2 in Frame Leaf Height, 2 1/2 in Door Leaf Width, 1 in Frame Leaf Width, 0.11 in Door Leaf Thickness, 0.11 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Features Reversible Hinges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.