This item is Discontinued.

Redington Totalizer, Electronic, 8 Digit 8803-0000

Totalizer, Electronic, 8 Digit (Discontinued)

  • Mfr # 8803-0000
  • Zoro # G3270872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8803-0000
Zoro #
G3270872
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.21 in
Width
1.62 in
Length
2.96"

Details

Item
Totalizer
Series
88
Scaler
Yes
Number of Digits
8
Input Signal
Software Selectable Via the Front Panel, Switch Contact or Voltage Input 8 to 32V DC
Mounting
Rectangular Panel Mount
Preset
Yes
Standards
UL/cUL, RoHS, CE, NEMA 4, NEMA 4X, NEMA 12
Output Rating
Solid State NPN
Prescaling Range
-9,9999 to 99,9999
Display
0.35 in Red Transmissive LCD
Reset Type
Auto and Manual
Input Voltage
10 to 32VDC
Relay
Optional

Description

Totalizer, Number of Digits 8, 0.35 in Red Transmissive LCD Display, Input Signal Software Selectable Via the Front Panel, Switch Contact or Voltage Input 8 to 32V DC, Output Rating Solid State NPN, Mounting Rectangular Panel Mount, Depth 3.21 in, Width 1.62 in, Series 88, Scaler Yes, Preset Yes, Prescaling Range -9,9999 to 99,9999, Reset Type Auto and Manual, Standards UL/cUL, RoHS, CE, NEMA 4, NEMA 4X, NEMA 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.