Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CU080C
Zoro #
G3272814
UPC #
-
Country of Origin
United States
Dimensions
Size
5.5
Details
Item
Stick-On Wheel Weight
Material
Lead
Weight
80g
Type
Tape-A-Weight, C., Polymer
Number of Pieces
25 Per Box
Special Features
Stick-On
For Use On
Passenger Car
Description
Stick-On Wheel Weight, Material Lead, Weight 80g, Number of Pieces 25 Per Box, Special Features Stick-On, Package Quantity 25
Restrictions
This item has been restricted from sale in the following states:
IL, ME, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.