Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT-4003CON
Zoro #
G3273401
UPC #
095969369220
Country of Origin
United States
Dimensions
Maximum Depth
Up to 13 ft
Manufacturers Warranty Length
1 yr.
Details
Item
Circuit Tracing Kit
Voltage Range
9 to 600VAC
For Use On
Energized/Unenergized Lines
Traces Wires in Floors
Yes
Traces Wires in Walls
Yes
Traces Wires in Conduit
Yes
Traces Wires in Non-Metalic Conduit
Yes
Coupling
Direct or Inductive
Receiver to Transmitter Distance
Up to 4 mi.
Display
LCD
Includes
Receiver, Transmitter, Hard Carrying Case, 110V Pigtail with Banana Plug Cord Set, Alligator Clip with Banana Plug Cord Set, 25 ft. Ground Test Lead, Alligator Clip and Instructions
Safety Rating
CAT III 600V
Audible Indicator
Yes
Voltage Protection
Yes
Battery Type
9V
Description
Circuit Tracing Kit, Receiver to Transmitter Distance Up to 4 mi, Includes Receiver, Transmitter, Hard Carrying Case, 110V Pigtail with Banana Plug Cord Set, Alligator Clip with Banana Plug Cord Set, 25 ft Ground Test Lead, Alligator Clip and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.