Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel

  • Mfr # 675-5S-RB

  • Zoro # G3273490


product price:  $619.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
675-5S-RB
Zoro #
G3273490
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Height
84"
Depth
24"
Width
36"

Details

Item
Metal Shelving
Color
Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
700 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelving Post Gauge
14
Material
Steel
Shelving Type
Starter
Number of Drawers
0
Item - Shelving
Metal Shelving
Finish - Shelving and Racks
Powder Coated
No. of Shelves
1
Shelf Adjustments
1 1/2 in
Shelving Style
Closed
Shelf Configuration
Starter
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
721 lb
Frame Material
Steel
Assembled
Unassembled
Duty Rating
Heavy-Duty
Post Gauge
14 ga
Whole Unit Load Capacity
3,605 lb

Description

Metal Shelving, Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 721 lb, Whole Unit Load Capacity 3,605 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.