Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Myers Tire Sealant, Can, 16 oz. 16170

Tire Sealant, Can, 16 oz. (Discontinued)

  • Mfr # 16170
  • Zoro # G3274293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16170
Zoro #
G3274293
UPC #
-
Country of Origin
Unknown

Dimensions

Size
16 oz

Details

Form
Liquid
Flammable / Non Flammable
Non Flammable
Container Type
Can
Max. Safe Storage Temp.
0 Degrees to 100 Degrees F
Used For
Automotive and Light Duty Truck Tires
Color
Green
Item
Tire Sealant
Material
Fiber Base

Description

Tire Sealant, Container Type Can, Color Green

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.