18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric

  • Mfr # RR666

  • Zoro # G3275434


product price:  $12.99
/ea

Key Features

Length
18"
Nap
3/8" Nap
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR666
Zoro #
G3275434
UPC #
71497176981
Country of Origin
United States

Dimensions

Length
18"
Roller Length
18"

Details

Item
Paint Roller Cover
Nap
3/8" Nap
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth

Description

No shed, non-matting, and better paint flow. Pro/Doo-Z FTP has everything you want in a roller for flawless results, and more. New HydroFlow technology enables the cover to release paint smoothly and consistently. It makes painting easier because there's no need to go back and rework an area to get perfect coverage. The dense, proprietary fiber construction retains bounce-back for reuse and offers superior finish quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.