Flame Resistant Rain Jacket, PVC, Class 3 R, Orange, 4XL

  • Mfr # J53129

  • Zoro # G3275806


product price:  $62.89
/ea

Key Features

Material
PVC
Color
Orange
Front Closure Type
hook-and-loop
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J53129
Zoro #
G3275806
UPC #
081138531475
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Chest Size
60 in to 62 in
Thickness
14 mil
Length
33 in
Sleeve Length
36 1/2 in
Minimum Chest Size
70 in
Maximum Chest Size
70 in
Size-Body Type
Regular

Details

Item
Flame Resistant Rain Jacket
Material
PVC
Color
Orange
Front Closure Type
hook-and-loop
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Nomex
Insulated for Cold Conditions
No
Standards
ASTM D6413
Features
Comfort-Brite(R) is Lightweight, Flame Resistant, Highly Visible
Seam Style
Sealed
Hood Style
Packable Hood in Collar
Arc Flash PPE Category
0
Resists
Chemical, Flame, Mildew, Water
Fabric Weight
11 oz
Includes
Pass Through for Fall Protection, Vented Cape Back
Gender
Unisex
High-Visibility
Yes
Back Stripe Pattern
U
Cuff Style
Hook-and-Loop
Includes Removable Liner
No
Collar Style
Hook-and-Loop
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Secondary Hazard
Rain Protection
Wind-Resistant
Yes
Series
J53129
Includes Lining
Yes
Garment Type
Rain Jacket
Style
Jacket
Includes Hood
Yes
Coating Material
Nomex
Water-Resistant
100% waterproof protection

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 70 in, Lining Material Nomex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.