Fender Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 100 PK

  • Mfr # U38210.031.0125

  • Zoro # G3276077

CAD Available

product price:  $8.35
/pk 100, $0.08/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Washer Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38210.031.0125
Zoro #
G3276077
UPC #
096653071542
Country of Origin
Multiple

Dimensions

For Screw Size
5/16"
Outside Diameter
1-1/4 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.344 in
Inside Diameter Tolerance
0,338-0,358
Outside Diameter Tolerance
1242-1279

Details

CAD Available
Yes
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Thickness Tolerance
0.047 in to 0.080 in
Flat Washer Type
Fender Washer
Application
Electrical Work, Plumbing, Sheet Metal
For Use With
Screws and Studs
Type
Oversized Flat Washer
Color
Silver
Rockwell Hardness
140HV
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.21.1
Maximum Temperature
350 Degrees C
REACH Compliant
REACH Compliant
Removable
Removable
Made in North America
Not Made in North America
Material Grade/Class
Case Hardened
Minimum Temperature
-58 Degrees C
Material Quality Standards
Not Rated
Washer Type
Large Outside Diameter
Hardness
140 HV

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 5/16 in, Inside Diameter 0.348 in, Outside Diameter 1 9/32 in, Maximum Thickness 5/64 in, System of Measurement Inch, Minimum Thickness 3/64 in, Color Silver, Inside Diameter Tolerance 0,338-0,358, Made in North America Not Made in North America, Manufacturer Location Globally Sourced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.