Abrasive Roll, 1-1/2" Wx150 ft.L, 50G, Brwn

  • Mfr # 66261127730

  • Zoro # G3276314


product price:  $63.29
/ea

Key Features

Overall Length
150 ft
Overall Width
1 1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261127730
Zoro #
G3276314
UPC #
662611277303
Country of Origin
United States

Dimensions

Overall Length
150 ft
Overall Width
1 1/2 in
Length
150 ft
Width
1 1/2 in

Details

Item
Abrasive Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P50
Backing Material
Cloth
Backing Weight
X
Series
K224
Color
Brown
Coating Coverage
Closed
Product Type
Utility Roll

Description

Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Coarse, Grit P50, Series K225, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.