
6-1/2" Mini Paint Roller Cover, Foam, 2 PK
Mfr # RR308
Zoro # G3276536
product price:Â $9.65
/pk 2, $4.83/eaKey Features
Length
6-1/2"
Cover Material
Foam
Paint Type
enamels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RR308
Zoro #
G3276536
UPC #
71497144218
Country of Origin
China
Dimensions
Length
6-1/2"
Roller Length
6-1/2"
Details
Item
Mini Paint Roller Cover
Cover Material
Foam
Paint Type
enamels
Description
Charcoal-colored foam for varnishes, enamels, and all paints. High-capacity and density along with a lint-free finish. Closed end on both sizes saves time when painting corners. Open, 3/4" core makes cleaning easy and refills cost less. Use with any of the Jumbo-Koter cage frames.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.