1.88" x 60 Yds Orange Jobsite General Purpose Duct Tape Colored

  • Mfr # 20COR2

  • Zoro # G3276667


product price:  $15.85
/ea

Key Features

Tape Color
Orange
Imperial Tape Length
60 yd
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20COR2
Zoro #
G3276667
UPC #
77922856053
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Width
48 mm
Tape Thickness
9 mil

Details

Tape Color
Orange
Tape Backing Material
PE Film
Tape Adhesive Material
Natural Rubber

Description

All purpose duct tape available in a variety of colors. Great for repair, color coding, hobbies and other applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.