This item is Discontinued.

Morse Crclr Saw Bld, Crbde, 7-1/4 In, 60 Teeth CSM72560AC

Crclr Saw Bld, Crbde, 7-1/4 In, 60 Teeth (Discontinued)

  • Mfr # CSM72560AC
  • Zoro # G3277653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM72560AC
Zoro #
G3277653
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
2-3/8"
Plate Thickness
0.063 in
Blade Dia.
7 1/4 in

Details

Item
Metal Cutting Circular Saw Blade
Arbor Hole
5/8"
Hook Angle
10.0 Degrees
Application
For Cutting Aluminum, Brass, Copper and Other Non Ferrous Metals
Tip Material
Carbide
Tooth Grind
ATB
Blade Type
Metal Cutting
For Use With
Bosch Mfr. No. CS5 /CS10/CS20/1677M/1677MD, DEWALT(R) Mfr. No. DC300K/364/DW368/DW369CSK, Makita Mfr. No. 4131/5057KB/5007FAK/5007FK/5740NB /5377MG/5277NB, Milwaukee Mfr. No. 6390-20/6391-21/6394-21/6477-20
Number of Teeth
60
Kerf
0.079"
Max. RPM
5800
Primary Saw Application
Metal
Diamond Knockout
Yes

Description

Metal Cutting Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Yes, Number of Teeth 60, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, Blade Type Metal Cutting, Plate Thickness 0.063 in, Application For Cutting Aluminum, Brass, Copper and Other Non Ferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.