4" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric

  • Mfr # RR923

  • Zoro # G3278374


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Length
4"
Nap
3/8" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RR923
Zoro #
G3278374
UPC #
071497179753
Country of Origin
United States

Dimensions

Length
4"
Roller Length
4"

Details

Item
Paint Roller Cover
Nap
3/8" Nap
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
Flat, Eggshell, Satin

Description

Super/Fab FTP is a non-matting, shed-resistant, and fast performance cover. New HydroFlow technology enables the cover to release paint smoothly and consitently. It makes painting easier because ther'es no need to go back and rework an area to get the perfect coverage. The soft knit fabric construction offers superior capacity and retains bounce-back for reuse. 3/8 inch nap for smooth to semi-smooth surfaces such as walls & ceilings, lightly textured drywall or wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.