Filter, 3M 6000 Series, Nuisance Organic Vapor, Bayonet, Magenta, PK2

  • Mfr # 2097

  • Zoro # G3278423


product price:  $13.59
/pk 2, $6.80/ea

Key Features

For Use With
3M(TM) Half and Full Respirators
Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Nuisance Organic Vapor, P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2097
Zoro #
G3278423
UPC #
50051131071846
Country of Origin
United States

Dimensions

Height
4.3 in
Length
4.3 in

Details

Item
Filter
For Use With
3M(TM) Half and Full Respirators
Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Nuisance Organic Vapor, P100
Typical Application
Assembly and Mechanical, Brazing, Cleaning, Metal Pouring, Painting, Pesticide Application, Remediation, Soldering, Torch Cutting, Welding
Standards
NIOSH
Series
6000

Description

Filter, NIOSH Rating Nuisance Organic Vapor, P100, Magenta, Compatible with Brand and Series 3M 5000 Series, 3M 6000 Series, 3M 7000 Series, 3M FF-400 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.