18" Paint Roller Cover, 3/4" Nap Nap, Microfiber

  • Mfr # 00R2490180

  • Zoro # G3278539


product price:  $12.39
/ea

Key Features

Length
18"
Cover Material
Microfiber
Roller Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00R2490180
Zoro #
G3278539
UPC #
71497179715
Country of Origin
United States

Dimensions

Length
18"
Roller Length
18"

Details

Item
Paint Roller Cover
Nap
3/4" Nap
Cover Material
Microfiber

Description

Professional white microfiber fabric for all paints and enamels. Microfiber science delivers a very uniform, even finish. Green double-thick polypropylene core resists water solvents and cracking. For semi-rough surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.